https://www.bdiexpress.com/medias/INDFAGBRGXXX-ACB1-OPEN-POLY-7311-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NTZ8aW1hZ2UvanBlZ3xhR1ZsTDJnM01pOHhNRFV4TnpjNU1ESXlPRFV4TUM5SlRrUkdRVWRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMUJQVEZsZk56TXhNVjh6TURCNE16QXdMbXB3Wnd8OTE4YWYwM2YwODcwZmIwNzZiZTFlMjBkNGMwZWVhMDcyNWVkZjNjMjY2MGM3MWM1ZjI5OGNmZTM0MjE4NWY0MA
https://www.bdiexpress.com/medias/INDFAGBRGXXX-ACB1-OPEN-POLY-7311-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc2NTZ8aW1hZ2UvanBlZ3xhR1ZsTDJnM01pOHhNRFV4TnpjNU1ESXlPRFV4TUM5SlRrUkdRVWRDVWtkWVdGaGZRVU5DTVY5UFVFVk9YMUJQVEZsZk56TXhNVjh6TURCNE16QXdMbXB3Wnd8OTE4YWYwM2YwODcwZmIwNzZiZTFlMjBkNGMwZWVhMDcyNWVkZjNjMjY2MGM3MWM1ZjI5OGNmZTM0MjE4NWY0MA
FAG
FAG
7319-B-XL-TVP-UO
FAG FAG
Description
7319-B-XL-TVP-UO X-LIFE BALL BEARING ; NON-RETURNABLE ANGULAR CONTACT 95MM
Angular Contact Ball Bearing; 95MM BORE; 200MM Outside Diameter; 45MM Width; Open; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single); Medium Preload; Universal Mount
Part #
7319-B-XL-TVP-UO
BDI #
24300355
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Ball-Bearings/Angular-Contact-Ball-Bearings/7319-B-XL-TVP-UO/p/24300355
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
5.77
EAN
4012801283908
Product Group - BDI
B00308
Enclosure
Open
Flush Ground
Yes
Rolling Element
Ball Bearing
Number of Rows of Balls
Single Row
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Snap Ring
No
Cage Material
Polyamide
Contact Angle
40 Degree
Internal Clearance
C0-Medium
Number of Bearings
1 (Single)
Preload
Medium
Mounting Arrangement
Universal
Inch - Metric
Metric
Other Features
With Axial Clearance
Category - BDI
Angular Contact Ball Bearing
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Angular Contact
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
12.721
Long Description
Angular Contact Ball Bearing; 95MM BORE; 200MM Outside Diameter; 45MM Width; Open; Flush Ground; Single Row of Balls; ABEC 1 | ISO P0 Precision; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Polyamide Cage; 40 Degree; 1 (Single); Medium Preload; Universal Mount
Outside Diameter
7.874 Inch | 200 Millimeter
Bore
3.74 Inch | 95 Millimeter
Width
1.772 Inch | 45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


