6309TBR12P4
Description
6309TBR12P4 PRECISION DEEP GRV BALL BRG ; 45MM BORE 100MM OD 25MM W 1-ROW
Part # 6309TBR12P4
BDI # 1186798
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
6307TBR12P4
Description
6307TBR12P4 PRECISION DEEP GRV BALL BRG ; 35MM BORE 80MM OD 21MM W 1-ROW
Part # 6307TBR12P4
BDI # 1186771
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | Special Clearance | 1 Piece Inner Ring Centered
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7002A5TRSUMP3
Description
7002A5TRSUMP3 PRECISION AC BALL BEARING ; 15MM BOREX32MM ODX9MM W 1-ROW
Part # 7002A5TRSUMP3
BDI # 24666686
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7005A5TRSULP3
Description
7005A5TRSULP3 PRECISION AC BALL BEARING
Part # 7005A5TRSULP3
BDI # 17758043
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Nylon
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring