

25086286
Single Row Ball Bearings
MISUMI
MISUMI
698ZZ
MISUMI MISUMI
Description
698ZZ BALL BEARING ; 8MM ID X 19MM OD X 6MM W
Single Row Ball Bearing; 8MM Bore; 19MM Outside Diameter; 6MM Outer Race Width; 2 Metal Shields; Steel Cage; C0 Clearance; ABEC 1
Part #
698ZZ
BDI #
25086286
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/698ZZ/p/25086286
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0
Product Group - BDI
B00308
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://in.misumi-ec.com
Product Detail
Single Row Ball Bearing
Product Specification
8MM Bore; 19MM Outside Diameter; 6MM Outer Race Width; 2 Metal Shields; Steel Cage; C0 Clearance; ABEC 1
Long Description
Single Row Ball Bearing; 8MM Bore; 19MM Outside Diameter; 6MM Outer Race Width; 2 Metal Shields; Steel Cage; C0 Clearance; ABEC 1