

CONSOLIDATED BEARING
CONSOLIDATED BEARING
WC88500
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
WC88500 DEEP GROOVE BALL BEARING ; 10MM BORE 30MM OD 12.7MM WD SR 2 SEALS
Single Row Ball Bearing; 10MM Bore; 30MM Outside Diameter; 12.7MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Part #
WC88500
BDI #
210633

Details
24.6
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Ball-Bearings/Single-Row-Ball-Bearings/WC88500/p/210633
Your Price
$ 24.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
0.046
EAN
0644075204552
Product Group - BDI
B00308
Enclosure
2 Seals
Precision Class
ABEC 1 | ISO P0
Maximum Capacity / Filling Slot
No
Rolling Element
Ball Bearing
Snap Ring
No
Internal Special Features
Wide Inner Ring
Cage Material
Steel
Internal Clearance
C0-Medium
Inch - Metric
Metric
Other Features
Deep Groove | Felt Seal
Category - BDI
Single Row Ball Bearing
Harmonized Tariff Code
8482.10.50.68
Noun
Bearing
Keyword String
Ball
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
WC88500
Weight / LBS
0.1
Long Description
Single Row Ball Bearing; 10MM Bore; 30MM Outside Diameter; 12.7MM Outer Race Width; 2 Seals; ABEC 1 | ISO P0; No Filling Slot; No Snap Ring; C0-Medium Internal Clearance; Steel Cage
Outside Diameter
1.181 Inch | 30 Millimeter
Inner Race Width
0.646 Inch | 16.408 Millimeter
Outer Race Width
0.5 Inch | 12.7 Millimeter
Bore
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh