NICE BALL BEARING
NICE BALL BEARING
616VBF53
NICE BALL BEARING NICE BALL BEARING
Description
616VBF53 THRUST BALL BEARING ; 1-1/4" B 1 1.275" B 2 2-11/32" OD 10/PK
Thrust Ball Bearing; 1-1/4" Bore 1; 1.275" Bore 2; 2-11/32" Outer Diameter; 5/8" Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision
Part #
616VBF53
BDI #
795975

Details
22.0
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Ball-Bearings/Thrust-Ball-Bearing/616VBF53/p/795975
Your Price
$ 22.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171552
Weight / Kilogram
0.45
EAN
0637400412388
Product Group - BDI
B00308
Rolling Element
Ball Bearing
Thrust Bearing
Yes
Single or Double Direction
Single Direction
Banded
Yes
Precision Class
ABEC 1 | ISO P0
Component Description
Roller Assembly Plus Raceways
Other Features
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Inch - Metric
Inch
Category - BDI
Thrust Ball Bearings
Harmonized Tariff Code
8482.10.50.08
Noun
Bearing
Manufacturer Item Number
616VBF53
Weight / LBS
0.4
Long Description
Thrust Ball Bearing; 1-1/4" Bore 1; 1.275" Bore 2; 2-11/32" Outer Diameter; 5/8" Height; Single Direction; Banded; ABEC 1 | ISO P0 Precision
Bore 1
1.25 Inch | 31.75 Millimeter
Bore 2
1.275 Inch | 32.385 Millimeter
Height
0.625 Inch | 15.875 Millimeter
Outside Diameter
2.344 Inch | 59.538 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh