Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FSAF 314 https://www.bdiexpress.com/medias/INDSKFPBXXXX-FSAF-22314-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5MzN8aW1hZ2UvanBlZ3xhRFV3TDJnek5pOHhNRFExTlRrMU1qRTJNamcwTmk5SlRrUlRTMFpRUWxoWVdGaGZSbE5CUmw4eU1qTXhORjgwUWt4VVh6TXdNSGd6TURBdWFuQm58MjFjNDU3ZTBlOTdkOGQyZjdmMmJhNjU2ZWI3ZjczYzM1YWQ1Yzc1MWM5M2ExOTBjNGM0MzliNWYzZWRhNDQ1Mw
1266148 Mounted Units & Inserts 

SKF SKF

FSAF 314

Description

FSAF 314 PILLOW BLOCK BRG HOUSING

Pillow Block Housing; Four-Bolt Base; Split Pillow Block; Cast Iron; 2.625" ID; 13" Overall Length

Part #

FSAF 314

BDI #
1266148

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

489.39 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 489.39 / each BDIExpress
QTY

Inventory

Total: 1

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171519
Weight / Kilogram
14.66
EAN
7316576663550
Product Group - BDI
M06288
Noun
Housing
Keyword String
Pillow Block
Manufacturer URL
Product Detail
Pillow Block Housing
Product Specification
Pillow Block Housing; Four-Bolt Base; Split Pillow Block; Cast Iron; 2.625" ID; 13" Overall Length
Long Description
Pillow Block Housing; Four-Bolt Base; Split Pillow Block; Cast Iron; 2.625" ID; 13" Overall Length