

AMI BEARINGS
AMI BEARINGS
BLFL2
AMI BEARINGS AMI BEARINGS
Description
BLFL2 FLANGED BLOCK BEARING ; 15MM ID 2-BOLT
Flange Block Bearing; 2 Bolt Flange Block; 15MM Bore; 64MM Bolt Circle Diameter; 63.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Part #
BLFL2
BDI #
100307

Details
18.37
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/BLFL2/p/100307
Your Price
$ 18.37 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.245
EAN
0808250101573
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
6 Millimeter
Relubricatable
Yes
Insert Part Number
B2
Seals
Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
BLFL2
Weight / LBS
0.64
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 15MM Bore; 64MM Bolt Circle Diameter; 63.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Contact Seal
Nominal Bolt Circle Diameter Round
2.5 Inch | 64 Millimeter
Bolt Spacing
2.5 Inch | 63.5 Millimeter
Length Thru Bore
0.866 Inch | 22 Millimeter
Bore
0.591 Inch | 15 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh