PT INTERNATIONAL
PT INTERNATIONAL
CLFC205-25MM
PT INTERNATIONAL PT INTERNATIONAL
Description
CLFC205-25MM FLANGED BLOCK BEARING ; PILOTED 4-BOLT
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 25MM Bore; 90MM Bolt Circle Diameter; 63.639MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Part #
2101008300
BDI #
18123300
Details
44.8
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/CLFC205-25MM/p/18123300
Your Price
$ 44.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.9
EAN
0800675260248
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12.5 Millimeter
Relubricatable
Yes
Insert Part Number
CL205-25MM
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.ptintl.com
Weight / LBS
1.98416
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 25MM Bore; 90MM Bolt Circle Diameter; 63.639MM Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Bolt Spacing
2.505 Inch | 63.639 Millimeter
Cartridge Pilot Depth
0.236 Inch | 6 Millimeter
Bore
0.984 Inch | 25 Millimeter
Cartridge Pilot Diameter
2.756 Inch | 70 Millimeter
Nominal Bolt Circle Diameter Round
3.5 Inch | 90 Millimeter
Length Thru Bore
1.437 Inch | 36.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh