Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F2BC 100-TPSS https://www.bdiexpress.com/medias/INDXXXXXXXXX-25121797-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA5OTZ8aW1hZ2UvanBlZ3xhREU1TDJnMVlTOHhNRFF4T0RZNE1qazROalV5Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TWpFM09UZGZNekF3ZURNd01DNXFjR2N8ODU3NWNmMWM3MTZjOTQxNzBmNjA3YzZkZGJiNTA1YTA1NjkyNTYwNDBjZDUxMjM0MmM4MDUxY2JkMjkyNTMyNw
25121839 Flange Block Bearings 

SKF SKF

F2BC 100-TPSS

Description

F2BC 100-TPSS FLANGED BALL BEARING UNIT ; 1" SHAFT 2-BOLT COMPOSITE

Flange Block Bearing; 1" Bore; 3.9" Bolt Spacing; 3/8" Bolt; 2 Bolt; 1 Piece Solid; Set Screw Mount; Composite Housing; Ball Bearing; 1.34" Length Thru Bore; Relubricatable; Single Lip Contact Seals; Stainless Steel Insert Bearing

Part #

F2BC 100-TPSS

BDI #
25121839

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

163.15 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 163.15 / each BDIExpress
QTY

Inventory

Total: 5

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.31
EAN
7316577858818
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.skf.com
Weight / LBS
0.64
Product Detail
Flange Block Bearing
Product Specification
1" Bore; 3.9" Bolt Spacing; 3/8" Bolt; 2 Bolt; 1 Piece Solid; Set Screw Mount; Composite Housing; Ball Bearing; 1.34" Length Thru Bore; Relubricatable; Single Lip Contact Seals; Stainless Steel Insert Bearing
Long Description
Flange Block Bearing; 1" Bore; 3.9" Bolt Spacing; 3/8" Bolt; 2 Bolt; 1 Piece Solid; Set Screw Mount; Composite Housing; Ball Bearing; 1.34" Length Thru Bore; Relubricatable; Single Lip Contact Seals; Stainless Steel Insert Bearing