Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

F4B-E-111R https://www.bdiexpress.com/medias/INDDODFBXXXX-F4BE-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2NTh8aW1hZ2UvanBlZ3xhRGxtTDJnd05pOHhNRFF5TWpRd09UQXpOVGd3Tmk5SlRrUkVUMFJHUWxoWVdGaGZSalJDUlY4MFFreFVYek13TUhnek1EQXVhbkJufGVmMmU1YWExMDVmNzM4ODUwYzk4MGFkZjc2NDBmMjNjNDdkYzk0MjMzM2UxMTkwMGY4Y2VlNjlmMDRkMzZlODI
240701 Flange Block Bearings 

DODGE DODGE

F4B-E-111R

Description

F4B-E-111R; 023099 FLANGED BLK BRG

Flange Block Bearing; 4 Bolt Square Flange Block; 1-11/16" Bore; 5.8" Bolt Circle Diameter; 4-1/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Land Riding Seal

Part #

023099

BDI #
240701

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

271.04 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 271.04 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
4.681
EAN
0782475699933
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Square Flange Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1/2 Inch
Relubricatable
Yes
Seals
Single Lip Contact Land Riding
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Double Row | Optional E-Tect Seal | With Set Screw
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
F4B-E-111R TYPE E-XTRA
Manufacturer Internal Number
023099
Weight / LBS
11
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 1-11/16" Bore; 5.8" Bolt Circle Diameter; 4-1/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Tapered Roller Bearing; Relubricatable; Single Lip Contact Land Riding Seal
Bore
1.688 Inch | 42.875 Millimeter
Length Thru Bore
3.375 Inch | 85.725 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5.8 Inch | 148 Millimeter
Bolt Spacing
4.125 Inch | 104.78 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh