

LINKBELT
LINKBELT
FU335
LINKBELT LINKBELT
Description
FU335 FLANGED BLOCK BALL BEARING ; 2-3/16" BORE 8.2" BOLT CIRCLE 4 HOLE
Flange Block Bearing; 4 Bolt Square Flange Block; 2-3/16" Bore; 8.2" Bolt Circle Diameter; 5-3/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Steel Clad Clearance Seal
Part #
10439517
BDI #
581770

Details
574.16
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Flange-Block-Bearings/FU335/p/581770
Your Price
$ 574.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
7.662
EAN
0662327708573
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Square Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Insert Part Number
UG335L
Seals
Steel Clad Clearance
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Heavy Duty
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
FU335
Manufacturer Internal Number
5870857
Weight / LBS
16.5
Long Description
Flange Block Bearing; 4 Bolt Square Flange Block; 2-3/16" Bore; 8.2" Bolt Circle Diameter; 5-3/4" Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Steel Clad Clearance Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
8.2 Inch | 208 Millimeter
Bolt Spacing
5.75 Inch | 146.05 Millimeter
Bore
2.188 Inch | 55.575 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh