Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MSFT-19T https://www.bdiexpress.com/medias/INDMORFBXXXX-MSFT-T-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQ2NHxpbWFnZS9qcGVnfGFESmxMMmhrTXk4eE1EYzJOamMxTWpNNE16QXdOaTlKVGtSTlQxSkdRbGhZV0ZoZlRWTkdWQzFVWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8NjExMDYyN2U1MzViOGM3MGVlYWZhZWY5N2I2MGYyZGJjMzUyMmU4MDkxZDdmZDUwMTkzY2M0MTU5NjFkNzA5YQ
347704 Flange Block Bearings 

SEALMASTER SEALMASTER

MSFT-19T

Description

MSFT-19T FLANGE BLOCK BEARING UNIT ; NON-RETURNABLE

Flange Block Bearing; 2 Bolt Flange Block; 1-3/16" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal

Part #

705345

BDI #
347704

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

171.5 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 171.50 / each BDIExpress
QTY

Inventory

Total: 3

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.68
EAN
0662461029398
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
17/32 Inch
Relubricatable
Yes
Insert Part Number
3-13T
Seals
Felt Labyrinth
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Inch
Other Features
Single Row | Medium Duty | Skwezloc | Has Flinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MSFT-19T
Manufacturer Internal Number
705345
Weight / LBS
3.7
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 1-3/16" Bore; 5.1" Bolt Circle Diameter; 5-1/8" Bolt Spacing; 1 Piece Solid; Concentric Collar; Cast Iron; Ball Bearing; Relubricatable; Felt Labyrinth Seal
Bore
1.188 Inch | 30.175 Millimeter
Length Thru Bore
1.688 Inch | 42.88 Millimeter
Bolt Spacing
5.125 Inch | 130.18 Millimeter
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Nominal Bolt Circle Diameter Round
5.1 Inch | 130 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh