Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

UCFC 207 35MM https://www.bdiexpress.com/medias/INDICIFBXXXX-UCFC-4BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NzUzNXxpbWFnZS9qcGVnfGFHWTNMMmd6WVM4eE1EYzJOak0yT1RJeU5qYzRNaTlKVGtSSlEwbEdRbGhZV0ZoZlZVTkdRMTgwUWt4VVh6TXdNSGd6TURBdWFuQm58M2I2YzI2NGQzZTA4NjA2ZmMyMDk2YTgwYWU4ZDEzMzAxZjc5MjBiN2FkNTMxMWZmMWZjNTdlNjg0MGMzNzUxZA
520485 Flange Block Bearings 

IPTCI IPTCI

UCFC 207 35MM

Description

UCFC 207 35MM FLANGED BLOCK BEARING ; 35MM BORE 110MM BOLT CIRCLE 4 HOLE

Flange Block Bearing; 4 Bolt Round Flange Cartridge; 35MM Bore; 110MM Bolt Circle Diameter; 78.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal

Part #

2101041045

BDI #
520485

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

35.56 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 35.56 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
1.678
EAN
0080067569661
Product Group - BDI
M06110
Number of Mounting Holes
4
Mounting Method
Set Screw
Housing Style
4 Bolt Round Flange Cartridge
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
12 Millimeter
Relubricatable
Yes
Insert Part Number
UC207
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
With Pilot
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Wide Inner Race
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://iptci.com
Manufacturer Item Number
UCFC 207 35MM
Weight / LBS
3.7
Long Description
Flange Block Bearing; 4 Bolt Round Flange Cartridge; 35MM Bore; 110MM Bolt Circle Diameter; 78.5MM Bolt Spacing; 1 Piece Solid; Set Screw; Cast Iron; Ball Bearing; Relubricatable; Single Lip Contact Seal
Length Thru Bore
1.689 Inch | 42.9 Millimeter
Bolt Spacing
3.1 Inch | 78.5 Millimeter
Bore
1.378 Inch | 35 Millimeter
Cartridge Pilot Diameter
3.543 Inch | 90 Millimeter
Nominal Bolt Circle Diameter Round
4.3 Inch | 110 Millimeter
Cartridge Pilot Depth
0.315 Inch | 8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh