Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SSER 206 20 https://www.bdiexpress.com/medias/SROICIBRGXXX-INSRT-ER-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MjJ8aW1hZ2UvanBlZ3xhRGxqTDJnNE5pODVPVGt5TVRFMU5UVXlNamcyTDFOU1QwbERTVUpTUjFoWVdGOUpUbE5TVkY5RlVsOHpNREI0TXpBd0xtcHdad3xmYWNmYzAzYzY5MWY5YTM4OTM3MTQxMTkyYTA2MTVmMDdiNmJjNDA1ODk4ZjZkNDU4MjZlMzk1YWFiMGMxNmVi
519388 Hanger Unit Bearings 

IPTCI IPTCI

SSER 206 20

Description

SSER 206 20 INSERT BEARING ; 1-1/4INX2.4409INX1.5000IN

Hanger Unit Bearing; Ball Bearing; Single Row; 1-1/4" Bore; 62MM Outside Diameter; 22MM Outer Race Width; 1/4"-28UNF Set Screw Thread; Stainless Steel; With Snap Ring; B-Type Seal

Part #

2101047094

BDI #
519388

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

86.24 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 86.24 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171513
Weight / Kilogram
0.391
EAN
0080067566633
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Hanger
Manufacturer URL
Product Detail
Hanger Unit Bearing
Product Specification
Ball Bearing; Single Row; 1-1/4" Bore; 62MM Outside Diameter; 22MM Outer Race Width; 1/4"-28UNF Set Screw Thread; Stainless Steel; With Snap Ring; B-Type Seal
Long Description
Hanger Unit Bearing; Ball Bearing; Single Row; 1-1/4" Bore; 62MM Outside Diameter; 22MM Outer Race Width; 1/4"-28UNF Set Screw Thread; Stainless Steel; With Snap Ring; B-Type Seal