Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ER-207C https://www.bdiexpress.com/medias/INDMORINSERT-BAL-ER-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8ODMyNnxpbWFnZS9qcGVnfGFEZzRMMmhrTVM4eE1EYzJPVEl5Tnprek9UZzNNQzlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMFZTWDFOVFgxTlNYME5aWHpNd01IZ3pNREF1YW5Cbnw2ZTZlMWZlZjY4NzRhOGUyMjRlZWYzMWMzZGI4NGEwZWMzOTA4ZGFjZDM4MGVlOTg4ZTcwNTEyZGRiNjBlNTE0
354200 Insert Bearings Cylindrical OD 

SEALMASTER SEALMASTER

ER-207C

Description

ER-207C INSERT BEARING ; 35MMX23.8MM

Insert Bearing; 35MM Bore; Wide Inner Ring; 24MM Outer Race Width; 72MM Outside Diameter; Set Screw; Ball Bearing; 42.875MM Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring

Part #

703919

BDI #
354200

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

92.25 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 92.25 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.569
EAN
0662461024836
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER-207C
Manufacturer Internal Number
703919
Weight / LBS
1.37
Long Description
Insert Bearing; 35MM Bore; Wide Inner Ring; 24MM Outer Race Width; 72MM Outside Diameter; Set Screw; Ball Bearing; 42.875MM Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Outer Race Width
0.945 Inch | 24 Millimeter
Outside Diameter
2.835 Inch | 72 Millimeter
Bore
1.378 Inch | 35 Millimeter
Length Thru Bore
1.688 Inch | 42.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh