AMI BEARINGS
AMI BEARINGS
B6-18
AMI BEARINGS AMI BEARINGS
Description
B6-18 INSERT BEARING ; 1-1/8" ID X 2.4409" OD X 1.193" WD SEAL
Insert Bearing; 1-1/8" Bore; 1.193" Length Thru Bore; Narrow Inner Ring; 0.63" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
B6-18
BDI #
100108

Details
19.23
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/B6-18/p/100108
Your Price
$ 19.23 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.264
EAN
0808250101702
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Weight / LBS
0.55
Long Description
Insert Bearing; 1-1/8" Bore; 1.193" Length Thru Bore; Narrow Inner Ring; 0.63" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.63 Inch | 16 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Length Thru Bore
1.193 Inch | 30.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh