

1356158
Insert Bearings Spherical OD
TIMKEN
TIMKEN
G1111KPPB4
TIMKEN TIMKEN
Description
G1111KPPB4 INSERT BEARING ; 1-11/16" BORE IR WID 3.347" OD
Insert Bearing; 1-11/16" Bore; 2-7/32" Length Thru Bore; Wide Inner Ring; 0.866" Outer Race Width; Spherical; 3.347" Outside Diameter; Relubricatable; Double Triply Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
G1111KPPB4
BDI #
1356158
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/G1111KPPB4/p/1356158
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.848
EAN
0087796104983
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Double Triply
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
G1111KPPB4 AG
Weight / LBS
1.87
Long Description
Insert Bearing; 1-11/16" Bore; 2-7/32" Length Thru Bore; Wide Inner Ring; 0.866" Outer Race Width; Spherical; 3.347" Outside Diameter; Relubricatable; Double Triply Seal; Eccentric Collar Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Outer Race Width
0.866 Inch | 22 Millimeter
Bore
1.688 Inch | 42.875 Millimeter
Length Thru Bore
2.219 Inch | 56.363 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh