https://www.bdiexpress.com/medias/INDXXXINSERT-BAL-SB-SS-SP-G-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQwMzB8aW1hZ2UvanBlZ3xhRFZoTDJneE5TODVOems1TmpFeE5qUTFPVGd5TDBsT1JGaFlXRWxPVTBWU1ZGOUNRVXhmVTBKZlUxTmZVMUJmUjE4ek1EQjRNekF3TG1wd1p3fGM1NzRiZmM2Y2M4YzQwNDg2YzkyYTUyNmRhNDliY2JmZWIzNTlmYWNiOTM1MGFkZTcxNzhmMmU5MTdiNzIyZjc
IPTCI
IPTCI
SB206-19G
IPTCI IPTCI
Description
SB 206 19 G INSERT BEARING ; 1-3/16INX0.6299INX2.4409IN
Insert Bearing; 1-3/16" Bore; 1.181" Length Thru Bore; Narrow Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Part #
2101040656
BDI #
518889
Details
14.84
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SB206-19G/p/518889
Your Price
$ 14.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.308
EAN
0080067569371
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Spherical
Relubricatable
Yes
Seal Type
Single Lip Contact
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://iptci.com
Weight / LBS
0.68
Long Description
Insert Bearing; 1-3/16" Bore; 1.181" Length Thru Bore; Narrow Inner Ring; 0.709" Outer Race Width; Spherical; 2.441" Outside Diameter; Relubricatable; Single Lip Contact Seal; Set Screw Mounting Method; No Snap Ring; Ball Bearing Rolling Element
Length Thru Bore
1.181 Inch | 30 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh