

519403
Insert Bearings Spherical OD
IPTCI
IPTCI
SUC 205 16
IPTCI IPTCI
Description
SUC 205 16 INSERT BEARING ; 1INX2.0472INX1.3386IN
Insert Bearing; 1" Bore; Wide Inner Ring; 0.669" Outer Race Width; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1.339" Length Thru Bore; Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
2101037210
BDI #
519403
Details
132.95
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Spherical-OD/SUC-205-16/p/519403
Your Price
$ 132.95 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.2
EAN
0080067566368
Product Group - BDI
M06110
Harmonized Tariff Code
8483.30.80.70
Noun
Bearing
Keyword String
Insert
Product Detail
Insert Bearing
Product Specification
1" Bore; Wide Inner Ring; 0.669" Outer Race Width; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1.339" Length Thru Bore; Relubricatable; Single Lip Contact Seal; No Snap Ring
Long Description
Insert Bearing; 1" Bore; Wide Inner Ring; 0.669" Outer Race Width; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1.339" Length Thru Bore; Relubricatable; Single Lip Contact Seal; No Snap Ring