

DODGE
DODGE
132987
DODGE DODGE
Description
132987 PILLOW BLOCK
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 4-1/8" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 10-1/8" Minimum Bolt Spacing; 10-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Part #
132987
BDI #
261445

Details
5433.69
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/132987/p/261445
Your Price
$ 5,433.69 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
33.07
EAN
0782475594726
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Shaft Mount
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
3/4 Inch
Relubricatable
Yes
Seals
Metallic Labyrinth
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Hydrodynamic
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
132987
Weight / LBS
73
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 2-7/16" Bore; 4-1/8" Base to Center Height; Shaft Mount Mount; Spherical Roller Bearing; 10-1/8" Minimum Bolt Spacing; 10-7/8" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Length Thru Bore
10.5 Inch | 266.7 Millimeter
Bolt Spacing Maximum
10.875 Inch | 276.225Millimeter
Bore
2.438 Inch | 61.925 Millimeter
Base to Center Height
4.125 Inch | 104.8 Millimeter
Bolt Spacing Minimum
10.125 Inch | 257.175Millimeter
Nominal Bolt Center to Center
10.5 Inch | 266.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh