

AMI BEARINGS
AMI BEARINGS
BPR4-12
AMI BEARINGS AMI BEARINGS
Description
BPR4-12 PILLOW BLOCK BEARING ; 3/4" BORE 1-1/8" BASE-CTR HGT 2 HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 3-3/16" Minimum Bolt Spacing; 3-9/16" Maximum Bolt Spacing; Not Relubricatable; Stamped Steel; Non-Expansion
Part #
BPR4-12
BDI #
101153

Details
19.92
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/BPR4-12/p/101153
Your Price
$ 19.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
0.313
EAN
0808250101467
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Stamped Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
No
Insert Part Number
B4-12
Seals
Contact
Housing Configuration
2 Piece Split
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.amibearings.com
Manufacturer Item Number
BPR4-12
Weight / LBS
0.53
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1-1/8" Base to Center Height; Set Screw Mount; Ball Bearing; 3-3/16" Minimum Bolt Spacing; 3-9/16" Maximum Bolt Spacing; Not Relubricatable; Stamped Steel; Non-Expansion
Bolt Spacing Minimum
3.188 Inch | 80.975Millimeter
Nominal Bolt Center to Center
3.4 Inch | 86.4 Millimeter
Length Thru Bore
0.972 Inch | 24.7 Millimeter
Bolt Spacing Maximum
3.563 Inch | 90.5Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Base to Center Height
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh