

TIMKEN
TIMKEN
E-P2B-TRB-65MM
TIMKEN TIMKEN
Description
E-P2B-TRB-65MM PILLOW BLOCK BRG ; 2-BOLT CAST IRON
Pillow Block Bearing; 2 Bolt Pillow Block; 65MM Bore; 70MM Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 212.725MM Minimum Bolt Spacing; 219.075MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Part #
E-P2B-TRB-65MM
BDI #
1355704

Details
399.25
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/E-P2B-TRB-65MM/p/1355704
Your Price
$ 399.25 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
10.131
EAN
0053893775487
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Tapered Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
5/8 Inch
Relubricatable
Yes
Seals
Double Lip Contact Radial
Housing Configuration
1 Piece Solid
Inch - Metric
Metric
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
E-P2B-TRB-65MM
Weight / LBS
23
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 65MM Bore; 70MM Base to Center Height; Concentric Collar Mount; Tapered Roller Bearing; 212.725MM Minimum Bolt Spacing; 219.075MM Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
2.756 Inch | 70 Millimeter
Length Thru Bore
4 Inch | 101.6 Millimeter
Nominal Bolt Center to Center
8.3 Inch | 210.8 Millimeter
Bolt Spacing Maximum
8.625 Inch | 219.075Millimeter
Bore
2.559 Inch | 65 Millimeter
Bolt Spacing Minimum
8.375 Inch | 212.725Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh