https://www.bdiexpress.com/medias/INDREXPBXXXX-ZP5200-2BLT-300X300.jpg?context=bWFzdGVyfHJvb3R8MTU0MjV8aW1hZ2UvanBlZ3xhR00xTDJoaU9TOHhNREl3T0RjME16QTVOak0xTUM5SlRrUlNSVmhRUWxoWVdGaGZXbEExTWpBd1h6SkNURlJmTXpBd1dETXdNQzVxY0djfGQyNzk3YjA3YjVjZjQxYzBiNDkwN2M5NDk2ODU5YmZjOGY5YThiMGFjZTQ5YzMxNzVmNzhhMzQzNjk2ZDI3YjE
REXNORD
REXNORD
MP5215
REXNORD REXNORD
Description
MP5215 PILLOW BLOCK ROLLER BEARING ; 2-15/16" BORE 3-1/2" BASE-CTR HGT 2-HOLE
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
10416924
BDI #
18145147
Details
974.71
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MP5215/p/18145147
Your Price
$ 974.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
14.787
EAN
0698210633998
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
7/8 Inch
Relubricatable
Yes
Insert Part Number
5215U
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MP5215
Manufacturer Internal Number
6863399
Weight / LBS
32.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 2-15/16" Bore; 3-1/2" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Length Thru Bore
4.875 Inch | 123.825 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Nominal Bolt Center to Center
9.8 Inch | 248.9 Millimeter
Actual Bolt Center to Center
9.8 Inch | 248.9Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh