

18145164
Pillow Block Bearings
REXNORD
REXNORD
MP5407YF
REXNORD REXNORD
Description
MP5407YF PILLOW BLOCK ROLLER BEARING ; 4-BOLT 4.438" BORE SPHERICAL BEARING CI
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 5-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Part #
7564349
BDI #
18145164
Details
11056.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Pillow-Block-Bearings/MP5407YF/p/18145164
Your Price
$ 11,056.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
48.924
EAN
0698210683221
Product Group - BDI
M06288
Number of Mounting Holes
4
Mounting Method
Concentric Collar
Housing Style
4 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
5407YU
Seals
Heavy Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row | Double Collar | Redesigned Shaft Size
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MP5407YF
Manufacturer Internal Number
6868322
Weight / LBS
108
Long Description
Pillow Block Bearing; 4 Bolt Pillow Block; 4-7/16" Bore; 5-3/4" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; Relubricatable; Cast Iron; Non-Expansion
Base to Center Height
5.75 Inch | 146.1 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Bore
4.438 Inch | 112.725 Millimeter
Nominal Bolt Center to Center
14.8 Inch | 375.9 Millimeter
Actual Bolt Center to Center
14.8 Inch | 375.9Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh