Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

P2B 315-SRB-SRE https://www.bdiexpress.com/medias/INDSKFPBXXXX-2BLT-P2B-EC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMDB8aW1hZ2UvanBlZ3xhRGRrTDJoa015OHhNREl5TlRjNE1qazBOemczTUM5SlRrUlRTMFpRUWxoWVdGaGZNa0pNVkY5UU1rSmZSVU5mTXpBd2VETXdNQzVxY0djfGZkODliODRiYjM3NzRhOTJjYTEzNDc4M2Y2NjNmN2ViMjI1NDQyZmFiMzFjMzhmODU2ZTk0YWYzYjE0NWMyY2Q
24106728 Pillow Block Bearings 

SKF SKF

P2B 315-SRB-SRE

Description

P2B 315-SRB-SRE PILLOW BLOCK ROLLER UNIT ; NON-RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 4-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 10" Minimum Bolt Spacing; 11-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion

Part #

P2B 315-SRB-SRE

BDI #
24106728

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1354.76 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,354.76 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
31171511
Weight / Kilogram
16.58
EAN
7316579142212
Product Group - BDI
M06288
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Spherical Roller Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Expansion
Mounting Bolts
1 Inch
Relubricatable
Yes
Insert Part Number
476220-315 C
Seals
Trigard
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Double Row
Category - BDI
Pillow Block
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.skf.com
Weight / LBS
43.5
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3-15/16" Bore; 4-1/8" Base to Center Height; Concentric Collar Mount; Spherical Roller Bearing; 10" Minimum Bolt Spacing; 11-3/4" Maximum Bolt Spacing; Relubricatable; Cast Iron; Expansion
Bolt Spacing Minimum
10 Inch | 254Millimeter
Bolt Spacing Maximum
11.75 Inch | 298.45Millimeter
Base to Center Height
4.125 Inch | 104.8 Millimeter
Length Thru Bore
4.594 Inch | 116.688 Millimeter
Nominal Bolt Center to Center
11.3 Inch | 287 Millimeter
Bore
3.938 Inch | 100.025 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh