SEALMASTER
SEALMASTER
MST-306
SEALMASTER SEALMASTER
Description
MST-306 TAKE-UP BALL BEARING ; NON-RETURNABLE 30MM BORE
Take Up Bearing Only; 30MM Bore; 13.5MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; STH Take Up Frame; 5306 Insert Part; Cast Iron Housing Material
Part #
709906
BDI #
348056

Details
247.51
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Mounted-Units-&-Inserts/Take-Up-Unit-Bearings/MST-306/p/348056
Your Price
$ 247.51 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171533
Weight / Kilogram
1.816
EAN
0662461051641
Product Group - BDI
M06110
Component Description
Take Up Bearing Only
Rolling Element
Ball Bearing
Housing Style
Unit Only
Mounting Method
Set Screw
Compatible Take Up Frame
STH
Insert Part Number
5306
Housing Material
Cast Iron
Other Features
Single Row | Medium Duty | Solid Housing | Felt Labyrinth Seal
Inch - Metric
Metric
Category - BDI
Take Up Units
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Take Up
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
709906
Weight / LBS
4
Long Description
Take Up Bearing Only; 30MM Bore; 13.5MM Slot Width; 89MM Slot to Slot Distance; Ball Bearing; Unit Only; Set Screw Mount; STH Take Up Frame; 5306 Insert Part; Cast Iron Housing Material
Bore
1.181 Inch | 30 Millimeter
Slot to Slot Distance
3.504 Inch | 89 Millimeter
Slot Width
0.531 Inch | 13.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh