Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SUCSFL 205 25MM L3 https://www.bdiexpress.com/medias/INDICIFBXXXX-SUCSFL-2BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8NTcwOHxpbWFnZS9qcGVnfGFEaGtMMmcxWlM4eE1EYzJOamcyTlRJek5UazVPQzlKVGtSSlEwbEdRbGhZV0ZoZlUxVkRVMFpNWHpKQ1RGUmZNekF3ZURNd01DNXFjR2N8MTljNjNiOWU0OTE1YzllZmVjODFjOTA4ZWZlYTUzZmRiNjQxNmQ1MDA3MjI1NmFhZjJhMzZiOTI5MjMwN2I5NQ
519786 Flange Block Bearings 

IPTCI IPTCI

SUCSFL 205 25MM L3

Description

SUCSFL205-25MM-L3 FLANGED BALL BEARING ; 25MM BORE 2 BOLT CORROSION RESISTANT

Flange Block Bearing; 2 Bolt Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 98.8MM Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Triple Lip Contact Seal

Part #

2101044286

BDI #
519786

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171501
Weight / Kilogram
0.68
EAN
0080067572843
Product Group - BDI
M06110
Number of Mounting Holes
2
Mounting Method
Set Screw
Housing Style
2 Bolt Flange Block
Rolling Element
Ball Bearing
Housing Material
Stainless Steel
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
SUC205
Seals
Triple Lip Contact
Housing Configuration
1 Piece Solid
Pilot Configuration
No Pilot
Inch - Metric
Metric
Other Features
Single Row | Corrosion Resistant | Stainless Steel Insert | Has Slinger
Category - BDI
Flange Block
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Flanged
Manufacturer URL
https://iptci.com
Manufacturer Item Number
SUCSFL 205 25MM L3
Weight / LBS
1.5
Long Description
Flange Block Bearing; 2 Bolt Flange Block; 25MM Bore; 99MM Bolt Circle Diameter; 98.8MM Bolt Spacing; 1 Piece Solid; Set Screw; Stainless Steel; Ball Bearing; Relubricatable; Triple Lip Contact Seal
Cartridge Pilot Diameter
0 Inch | 0 Millimeter
Length Thru Bore
1.339 Inch | 34 Millimeter
Bolt Spacing
3.89 Inch | 98.8 Millimeter
Bore
0.984 Inch | 25 Millimeter
Nominal Bolt Circle Diameter Round
3.9 Inch | 99 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh