HS2USAF513 https://www.bdiexpress.com/medias/INDDODPBHSGX-H2S-300x300.jpg?context=bWFzdGVyfHJvb3R8NzAwNHxpbWFnZS9qcGVnfGFERXhMMmcyTmk4eE1EZzFOakUxTlRZeE1URTJOaTlKVGtSRVQwUlFRa2hUUjFoZlNESlRYek13TUhnek1EQXVhbkJufGZjZGI0ZTkwN2I0Y2IwYWNiNTlhNTYyMDhmM2Q5NmIzZGJiZDBjMWJmYjBkOWEwODgwOWUzMWM5MzQyNzAyNGQ
244236 Pillow Block Bearings 

DODGE DODGE

HS2USAF513

Description

HS2USAF513 PILLOW BLOCK HOUSING

Pillow Block Bearing Housing; 2 Bolt; Cast Iron; Open End; Spherical Roller Element; For Adapter Mounted 22200K Series Bearing

Part #

043998

BDI #
244236

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
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
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
10.52
EAN
0782475607020
Product Group - BDI
M06288
Noun
Housing
Keyword String
Pillow Block Bearing
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
23.23
Product Detail
Pillow Block Bearing Housing
Product Specification
2 Bolt; Cast Iron; Open End; Spherical Roller Element
Long Description
Pillow Block Bearing Housing; 2 Bolt; Cast Iron; Open End; Spherical Roller Element; For Adapter Mounted 22200K Series Bearing