SDAF 632 05-07 https://www.bdiexpress.com/medias/INDSNLXXXXXX-SF-PLLW-BLCK-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NTl8aW1hZ2UvanBlZ3xhR05tTDJneU5TOHhNRE15TkRNd01qazFORFV5Tmk5SlRrUlRUa3hZV0ZoWVdGaGZVMFpmVUV4TVYxOUNURU5MWHpNd01IZ3pNREF1YW5CbnwyZWI1ZjViMWZmYzc0ZTFlNWE5N2YwYzFjNGNlYjQ4MGU0M2RkNzJhNDZmMTEzZTIzMDU2NjNmNTQ5ZTIwMDIz
657184 Mounted Units & Inserts 

MIETHER BEARING MIETHER BEARING

SDAF 632 05-07

Description

SDAF 632 05-07 PILLOW BLOCK HOUSING ; NON RETURNABLE 5-7/16" SHAFT CAST IRON

Part #

SDAF 632 05-07

BDI #
657184
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
STANDARD LOCKNUT LLC WWW.MIETHER.COM
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
168.283
EAN
0073753308568
Product Group - BDI
M06288