https://www.bdiexpress.com/medias/INDG-BBUSHXX-BRZ-DU-FLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1Nzl8aW1hZ2UvanBlZ3xhRE0yTDJoa1pTODVPRFV3T1RZME1qYzVNekkyTDBsT1JFY3RRa0pWVTBoWVdGOUNVbHBmUkZWZlJreEhYMU5RVEZSZk16QXdlRE13TUM1cWNHY3xlMTBiODJlMjVkNmIxNTY4ZTBlNzM3NWU4ODQwOTc3YWNiNDljYjljNTFhZTNjNDhkOWY5NGZhYTdlMDlkMDIw
https://www.bdiexpress.com/medias/INDG-BBUSHXX-BRZ-DU-FLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1Nzl8aW1hZ2UvanBlZ3xhRE0yTDJoa1pTODVPRFV3T1RZME1qYzVNekkyTDBsT1JFY3RRa0pWVTBoWVdGOUNVbHBmUkZWZlJreEhYMU5RVEZSZk16QXdlRE13TUM1cWNHY3xlMTBiODJlMjVkNmIxNTY4ZTBlNzM3NWU4ODQwOTc3YWNiNDljYjljNTFhZTNjNDhkOWY5NGZhYTdlMDlkMDIw
GGB BEARINGS
GGB BEARINGS
06FDU12
GGB BEARINGS GGB BEARINGS
Description
06FDU12 DU PLAIN BEARING ; 3/8" ID 0.469" OD 3/4"W 50EA/PAK
Sleeve Bearing; 3/8" Nominal Bore; 15/32" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Steel Backed Composite Material; 11/16" Flange Outside Diameter; 0.043" Flange Thickness
Part #
06FDU12
BDI #
361100
Details
2.92
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/06FDU12/p/361100
Your Price
$ 2.92 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.005
EAN
0013992699718
Product Group - BDI
B04264
Profile
Bushing With Flange Split
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
Steel Backed Composite
Other Features
Self-Lubricating
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Manufacturer Item Number
06FDU12
Weight / LBS
0
Long Description
Sleeve Bearing; 3/8" Nominal Bore; 15/32" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing With Flange Split Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; Steel Backed Composite Material; 11/16" Flange Outside Diameter; 0.043" Flange Thickness
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Nominal Bore
0.375 Inch | 9.525 Millimeter
Flange Thickness
0.043 Inch | 1.092 Millimeter
Flange Outside Diameter
0.688 Inch | 17.475 Millimeter
Nominal Outside Diameter
0.469 Inch | 11.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

