Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

20L20-F https://www.bdiexpress.com/medias/INDTNYBUSHXX-F-POLY-FLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3ODZ8aW1hZ2UvanBlZ3xhRGxqTDJnNU1pODVPRFV3T1RZNE5qTTNORGN3TDBsT1JGUk9XVUpWVTBoWVdGOUdYMUJQVEZsZlJreEhYMU5RVEZSZk16QXdlRE13TUM1cWNHY3wzNDEwZTdlZDdmMWM5MmM5NzI1YjMzYTc3YzhmZTI4ZjJhNTAwMTlhMDMzMjg3YTY1NjRkY2E3YjBhYWFjMDkx
21461155 Sleeve Bearings 

THOMSON NYLINER THOMSON NYLINER

20L20-F

Description

20L20-F ; FLANGED THIN-WALL SPLIT BEARING

Sleeve Bearing; 1-1/4" Nominal Bore; 1.343" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing With Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 1-7/8" Flange Outside Diameter; 0.045" Flange Thickness

Part #

20L20F

BDI #
21461155

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2.71 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 2.71 / each BDIExpress
QTY

Inventory

Total: 55

Category
Brand
Manufacturer Name
SPECIALTY PRODUCT TECHNOLOGIES
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange Split
Material Description
Engineered Polymer
Material
Thomson Nyliner
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
20L20-F
Long Description
Sleeve Bearing; 1-1/4" Nominal Bore; 1.343" Nominal Outside Diameter; 1-1/4" Length Thru Bore; Bushing With Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 1-7/8" Flange Outside Diameter; 0.045" Flange Thickness
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Bore
1.251 Inch | 31.775 Millimeter
Nominal Bore
1.25 Inch | 31.75 Millimeter
Nominal Outside Diameter
1.343 Inch | 34.112 Millimeter
Flange Thickness
0.045 Inch | 1.143 Millimeter
Flange Outside Diameter
1.875 Inch | 47.625 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh