

ISOSTATIC
ISOSTATIC
AA-430-1
ISOSTATIC ISOSTATIC
Description
AA-430-1 PLAIN BEARING ; 1/4" BORE 7/16" OD 1/2" LTB
Sleeve Bearing; 1/4" Nominal Bore; 7/16" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
101078
BDI #
521356

Details
0.57
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AA-430-1/p/521356
Your Price
$ 0.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.005
EAN
0846802000783
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
AA-430-1
Manufacturer Internal Number
101078
Long Description
Sleeve Bearing; 1/4" Nominal Bore; 7/16" Nominal Outside Diameter; 1/2" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Outside Diameter
0.438 Inch | 11.125 Millimeter
Length Thru Bore
0.5 Inch | 12.7 Millimeter
Bore
0.251 Inch | 6.375 Millimeter
Nominal Bore
0.25 Inch | 6.35 Millimeter
Outside Diameter
0.44 Inch | 11.176 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh