

BUNTING BEARINGS
BUNTING BEARINGS
AAM005008010
BUNTING BEARINGS BUNTING BEARINGS
Description
AAM005008010 SLEEVE BEARING ; 5 ID X 8 OD X 10 LG MM SAE 841 METRIC
Sleeve Bearing; 5MM Nominal Bore; 8MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
AAM005008010
BDI #
18199079

Details
0.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/AAM005008010/p/18199079
Your Price
$ 0.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.003
EAN
0717905175008
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Long Description
Sleeve Bearing; 5MM Nominal Bore; 8MM Nominal Outside Diameter; 10MM Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Bore
0.197 Inch | 5 Millimeter
Length Thru Bore
0.394 Inch | 10 Millimeter
Outside Diameter
0.316 Inch | 8.03 Millimeter
Nominal Outside Diameter
0.315 Inch | 8 Millimeter
Bore
0.197 Inch | 5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh