

BOSTON GEAR
BOSTON GEAR
B68-6
BOSTON GEAR BOSTON GEAR
Description
B68-6 PLAIN CYLINDRICAL BEARING ; 3/8"X1/2"X3/4" BRONZE
Sleeve Bearing; 3/8" Nominal Bore; 1/2" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Part #
34640
BDI #
167683
Details
12.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/B68-6/p/167683
Your Price
$ 12.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.002
EAN
0781711346402
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
BOST BRONZ
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
B68-6
Weight / LBS
0.015
Long Description
Sleeve Bearing; 3/8" Nominal Bore; 1/2" Nominal Outside Diameter; 3/4" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; BOST BRONZ Material
Nominal Outside Diameter
0.5 Inch | 12.7 Millimeter
Bore
0.377 Inch | 9.576 Millimeter
Nominal Bore
0.375 Inch | 9.525 Millimeter
Length Thru Bore
0.75 Inch | 19.05 Millimeter
Outside Diameter
0.502 Inch | 12.751 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh