Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BS50DU https://www.bdiexpress.com/medias/INDXXXBUSHXX-STL-WSHR-THRUST-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA2ODl8aW1hZ2UvanBlZ3xhRFV6TDJnNE1DODVPREV3TURRd01Ua3pNRFUwTDBsT1JGaFlXRUpWVTBoWVdGOVRWRXhmVjFOSVVsOVVTRkpWVTFSZlJreEhYek13TUhnek1EQXVhbkJufGY2ZTE3MDEwZjM0NTJjZjZiNDY3OWZkMjMyOGQ3OGQwN2EzZDg5NjRjNDMyMjNhNTQ3NGEwY2MzMTAyNGFiYWI
21491863 Sleeve Bearings 

GGB BEARINGS GGB BEARINGS

BS50DU

Description

BS50DU DU FLANGED THRUST WASHER ; NON-RETURNABLE 5EA/PAK

Thrust Washer; 51MM Nominal Bore; 85MM Nominal Outside Diameter; 4.8MM Length Thru Bore; Thrust Washer With Flange Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; DU Material; 55MM Flange Outside Diameter

Part #

BS50DU

BDI #
21491863

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

23.31 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 23.31 / each BDIExpress
QTY

Inventory

Total: 1

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.055
EAN
0013992691361
Product Group - BDI
B04264
Profile
Thrust Washer With Flange
Material Description
Steel Backing | Bronze Inner Structure | PTFE Lead Overlay
Material
DU
Other Features
Self-Lubricating
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
7318.22.00.00
Noun
Washer
Keyword String
Thrust
Manufacturer URL
https://www.ggbearings.com
Weight / LBS
0.12125
Long Description
Thrust Washer; 51MM Nominal Bore; 85MM Nominal Outside Diameter; 4.8MM Length Thru Bore; Thrust Washer With Flange Profile; Steel Backing | Bronze Inner Structure | PTFE Lead Overlay; DU Material; 55MM Flange Outside Diameter
Length Thru Bore
0.189 Inch | 4.8 Millimeter
Flange Outside Diameter
2.165 Inch | 55 Millimeter
Nominal Outside Diameter
3.346 Inch | 85 Millimeter
Nominal Bore
2.008 Inch | 51 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh