

ISOSTATIC
ISOSTATIC
EP-060916
ISOSTATIC ISOSTATIC
Description
EP-060916 PLAIN BEARING ; 0.377"X0.5655"X1" PWDR MTL BRNZ
Sleeve Bearing; 3/8" Nominal Bore; 9/16" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Part #
201091
BDI #
523503

Details
0.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/EP-060916/p/523503
Your Price
$ 0.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.015
EAN
0846802030803
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
EP-060916
Manufacturer Internal Number
201091
Long Description
Sleeve Bearing; 3/8" Nominal Bore; 9/16" Nominal Outside Diameter; 1" Length Thru Bore; Bushing No Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material
Nominal Outside Diameter
0.563 Inch | 14.3 Millimeter
Length Thru Bore
1 Inch | 25.4 Millimeter
Bore
0.377 Inch | 9.576 Millimeter
Outside Diameter
0.566 Inch | 14.376 Millimeter
Nominal Bore
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh