ISOSTATIC
ISOSTATIC
FB-35-3
ISOSTATIC ISOSTATIC
Description
FB-35-3 PLAIN BEARING ; 0.189"X0.3145"X3/8"X3/8"X3/64"
Sleeve Bearing; 3/16" Nominal Bore; 5/16" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 3/8" Flange Outside Diameter; 3/64" Flange Thickness
Part #
302005
BDI #
524556

Details
0.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FB-35-3/p/524556
Your Price
$ 0.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.002
EAN
0846802041670
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FB-35-3
Manufacturer Internal Number
302005
Long Description
Sleeve Bearing; 3/16" Nominal Bore; 5/16" Nominal Outside Diameter; 3/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 3/8" Flange Outside Diameter; 3/64" Flange Thickness
Flange Outside Diameter
0.375 Inch | 9.525 Millimeter
Bore
0.189 Inch | 4.801 Millimeter
Outside Diameter
0.315 Inch | 8 Millimeter
Nominal Bore
0.188 Inch | 4.775 Millimeter
Nominal Outside Diameter
0.313 Inch | 7.95 Millimeter
Length Thru Bore
0.375 Inch | 9.525 Millimeter
Flange Thickness
0.047 Inch | 1.194 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh