Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

FB-57-5 https://www.bdiexpress.com/medias/INDXXXBUSHXX-BRZ-FLG-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg1OTd8aW1hZ2UvanBlZ3xhR014TDJoaVpTODVPRFV3T1RZd05UYzJOVFF5TDBsT1JGaFlXRUpWVTBoWVdGOUNVbHBmUmt4SFh6TXdNSGd6TURBdWFuQm58ZjQ2NGE5ODAzODBkNmZhNTM5MzZjYWZlM2ExOTkxNDk3ZmNlNjI4OTI5Y2E1YWEyMzgyYTI5MDZjOTE5MGE0MQ
524636 Sleeve Bearings 

ISOSTATIC ISOSTATIC

FB-57-5

Description

FB-57-5 PLAIN BEARING ; 0.314"X0.439"X5/8"X5/8"X3/32"

Sleeve Bearing; 5/16" Nominal Bore; 7/16" Nominal Outside Diameter; 5/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material; 5/8" Flange Outside Diameter; 3/32" Flange Thickness

Part #

302087

BDI #
524636

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

0.99 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 0.99 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
ISOSTATIC INDUSTRIES
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.007
EAN
0846802042493
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841 | Oilube
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
302087
Weight / LBS
0.0145
Long Description
Sleeve Bearing; 5/16" Nominal Bore; 7/16" Nominal Outside Diameter; 5/8" Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 | Oilube Material; 5/8" Flange Outside Diameter; 3/32" Flange Thickness
Flange Thickness
0.094 Inch | 2.388 Millimeter
Bore
0.314 Inch | 7.976 Millimeter
Flange Outside Diameter
0.625 Inch | 15.875 Millimeter
Length Thru Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
0.439 Inch | 11.151 Millimeter
Nominal Bore
0.313 Inch | 7.95 Millimeter
Nominal Outside Diameter
0.438 Inch | 11.125 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh