ISOSTATIC
ISOSTATIC
FM-5056-30
ISOSTATIC ISOSTATIC
Description
FM-5056-30 PLAIN BEARING ; 50MMX56MMX30MMX62MMX3MM
Sleeve Bearing; 50MM Nominal Bore; 56MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 62MM Flange Outside Diameter; 3MM Flange Thickness
Part #
602307
BDI #
526267

Details
14.36
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/FM-5056-30/p/526267
Your Price
$ 14.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.11
EAN
0846802067465
Product Group - BDI
B04264
Profile
Bushing With Flange
Material Description
Oil Impregnated Sintered Bronze
Material
SAE841
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.isostatic.com
Manufacturer Item Number
FM-5056-30
Manufacturer Internal Number
602307
Long Description
Sleeve Bearing; 50MM Nominal Bore; 56MM Nominal Outside Diameter; 30MM Length Thru Bore; Bushing With Flange Profile; Oil Impregnated Sintered Bronze; SAE841 Material; 62MM Flange Outside Diameter; 3MM Flange Thickness
Nominal Outside Diameter
2.205 Inch | 56 Millimeter
Flange Outside Diameter
2.441 Inch | 62 Millimeter
Flange Thickness
0.118 Inch | 3 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
2.205 Inch | 56 Millimeter
Nominal Bore
1.969 Inch | 50 Millimeter
Length Thru Bore
1.181 Inch | 30 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh