Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MB4050DX https://www.bdiexpress.com/medias/INDG-BBUSHXX-BRZ-DX-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNzB8aW1hZ2UvanBlZ3xhRFk1TDJnM1lpOHhNREk1TXpRd016TTFNekV4T0M5SlRrUkhMVUpDVlZOSVdGaGZRbEphWDBSWVgwNVBSa3hIWDFOUVRGUmZNekF3ZURNd01DNXFjR2N8NjIyZDMyYTNjYWZhODExYWVmZTg1YjgxMzM4NTRlMzY0NDYyYmQ3ODFhMzQ3MDc0ZDlhODU3MTc2ODNiOTFkYg
15071130 Sleeve Bearings 

GGB BEARINGS GGB BEARINGS

MB4050DX

Description

MB4050DX DX CYLINDRICAL BUSHING ; NON-RETURNABLE 10EA/PAK

Sleeve Bearing; 40MM Nominal Bore; 44MM Nominal Outside Diameter; 50MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | POM Liner; MB-DX Material

Part #

MB4050DX

BDI #
15071130

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

14.73 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 14.73 / each BDIExpress
QTY

Inventory

Total: 6

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.089
EAN
0013992740458
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Steel Backing | Bronze Inner Structure | POM Liner
Material
MB-DX
Other Features
Self-Lubricating
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.ggbearings.com
Long Description
Sleeve Bearing; 40MM Nominal Bore; 44MM Nominal Outside Diameter; 50MM Length Thru Bore; Bushing No Flange Split Profile; Steel Backing | Bronze Inner Structure | POM Liner; MB-DX Material
Length Thru Bore
1.969 Inch | 50 Millimeter
Nominal Outside Diameter
1.732 Inch | 44 Millimeter
Nominal Bore
1.575 Inch | 40 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh