https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-RE-GIK-FML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2NjF8aW1hZ2UvanBlZ3xhRFEyTDJnNE5DOHhNRFV4T1RrNU9UZ3dOelV4T0M5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5U1JWOUhTVXRmUmsxTVh6TXdNSGd6TURBdWFuQm58ODEwOWY4OTkzYjM1NWNmZTdhMzFlMjkyMjU0NTJmMjBhY2Q1MDc2MGFlODVkZjdmMTk1NDE3ZjE4OGVhZjdhOQ
https://www.bdiexpress.com/medias/INDINABRGXXX-SPPL-RE-GIK-FML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2NjF8aW1hZ2UvanBlZ3xhRFEyTDJnNE5DOHhNRFV4T1RrNU9UZ3dOelV4T0M5SlRrUkpUa0ZDVWtkWVdGaGZVMUJRVEY5U1JWOUhTVXRmUmsxTVh6TXdNSGd6TURBdWFuQm58ODEwOWY4OTkzYjM1NWNmZTdhMzFlMjkyMjU0NTJmMjBhY2Q1MDc2MGFlODVkZjdmMTk1NDE3ZjE4OGVhZjdhOQ
INA
INA
GIKR8-PW-A
INA INA
Description
GIKR8-PW-A ROD END BEARING
Rod End Bearing; 8MM Bore; 9MM Housing Width; Female; M8 X 1.25; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze | PTFE Liner; 12MM Ball Width; Not Relubricatable; Open Enclosure
Part #
GIKR8-PW-A
BDI #
1180605
Details
51.43
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/GIKR8-PW-A/p/1180605
Your Price
$ 51.43 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.051
EAN
4012802526219
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
M8 X 1.25
Thread Direction
Right Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze | PTFE
Relubricatable
No
Enclosure
Open
Other Features
3 Piece
Inch - Metric
Metric
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
GIKR8PW
Weight / LBS
0.104
Long Description
Rod End Bearing; 8MM Bore; 9MM Housing Width; Female; M8 X 1.25; Right Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze | PTFE Liner; 12MM Ball Width; Not Relubricatable; Open Enclosure
Housing Width
0.354 Inch | 9 Millimeter
Bore
0.315 Inch | 8 Millimeter
Ball Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

