Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 2

Next

Compare
GAZ 208 SA

COMPARE

GAZ 208 SA

Description
GAZ 208 SA SPHERICAL PLAIN BRG ; 2-1/2" BORE 3-15/16" HOUSING OD

SKF

Part # GAZ 208 SA

BDI # 1267609

Features

Enclosure: Open
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 100.025
Rolling Element: Spherical Plain Bearing

Price Inventory : In stock
$ 202.84 / each QTY
GAZ 204 SA

COMPARE

GAZ 204 SA

Description
GAZ 204 SA SPHERICAL PLAIN BRG ; 2-1/4" BORE 3-9/16" HOUSING OD

SKF

Part # GAZ 204 SA

BDI # 1267061

Features

Enclosure: Open
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 90.475
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
$ 160.88 / each QTY
GAZ 112 SA

COMPARE

GAZ 112 SA

Description
GAZ 112 SA SPHERICAL PLAIN BRG ; 1-3/4" BORE 2-13/16" HOUSING OD

SKF

Part # GAZ 112 SA

BDI # 1267060

Features

Enclosure: Open
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 71.45
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
$ 116.18 / each QTY
GAZ 104 SA

COMPARE

GAZ 104 SA

Description
GAZ 104 SA SPHERICAL PLAIN BRG ; 1-1/4" BORE 2" HOUSING OD

SKF

Part # GAZ 104 SA

BDI # 1268047

Features

Enclosure: Open
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel
Component: Complete with Outer and Inner Ring

Inch - Metric: Inch
Other Features: Angular Contact | Single Direction | Multi Groove System | Lubrication Holes and an Annular Groove in Outer Ring
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 50.8
Rolling Element: Spherical Plain Bearing

Price Inventory : Available to order
$ 53.62 / each QTY
GAC 60 F

COMPARE

GAC 60 F

Description
GAC 60 F SPHERICAL PLAIN BRG ; 60MM BORE 95MM HOUSING OD

SKF

Part # GAC 60 F

BDI # 1419162

Features

Enclosure: Open
Housing Width - Millimeter: 21
Material - Ball: Steel
Material - Liner: Plastic | Teflon
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Other Features: Angular Contact | Single Direction | Axially Split | Self Lubricating | Maintenance Free
Self Aligning: Yes
Housing Outside Diameter - Millimeter: 95

Price Inventory : Available to order
$ 257.76 / each QTY