https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-DRB-VG-SD-HD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM1OTJ8aW1hZ2UvanBlZ3xhRFJpTDJnMVpDOHhNREF5T0RVM016TXlOek01TUM5SlRrUllXRmhEVFVaTVVsaGZVMTlFVWtKZlZrZGZVMFJmU0VSZk16QXdlRE13TUM1cWNHY3xjOWI0MDA3NmFjZTUxMzQzYjExMTlmOTRiNjFmNmJmODUyMTRhNzViNTRlMWY0YTkwYTlkZDk5N2U3MmFkMWYw
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
VLR-2-1/2
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
VLR-2-1/2 V-GROOVED LOAD RUNNER ; 2-1/2" ROLLER DIA 1-5/16" ROLLER WIDTH
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-5/16" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
0009566000
BDI #
737370
Details
70.5
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/VLR-2-1-2/p/737370
Your Price
$ 70.50 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.59
EAN
0622424956604
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
3/4-16
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
VLR-2 1/2
Manufacturer Internal Number
95660
Weight / LBS
1.3
Long Description
Cam Follower Bearing; 2-1/2" Roller Diameter; 1-5/16" Roller Width; V Groove Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
2.5 Inch | 63.5 Millimeter
Stud Diameter
0.75 Inch | 19.05 Millimeter
Roller Width
1.313 Inch | 33.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh