https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-SRB-CRN-SD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2MDV8aW1hZ2UvanBlZ3xhR00wTDJnMFpTOHhNRFU0TnpFNE9UVTBNamswTWk5SlRrUllXRmhEVFVaTVVsaGZVMTlUVWtKZlExSk9YMU5FWHpNd01IZ3pNREF1YW5CbnxlMzYxNDQ5YTJkNjRkYjdhNTk1YzIzYzg2YjUxY2VjODI1ZjdkMWYzYjBjODJlYjQ1NWQwOGRkNmM0Zjc4ZjE5
INA
INA
ZL202-DRS
INA INA
Description
ZL202-DRS CAM FOLLOWER BEARING ; 40MM X 16MM X 23.8MM 2
Cam Follower Bearing; 40MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 16MM Stud Diameter; M8 Thread; Standard Stud; Sealed; Ball Bearing; No Hex Socket
Part #
ZL202-DRS
BDI #
1412277
Details
43.63
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/ZL202-DRS/p/1412277
Your Price
$ 43.63 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.08
EAN
4012802807219
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
M8
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing
Relubricatable
No
Hex Socket
No
Inch - Metric
Metric
Other Features
One Side Lip Seals | One Side Plastic Cover
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
ZL202NPDU
Weight / LBS
0.176
Long Description
Cam Follower Bearing; 40MM Roller Diameter; 11MM Roller Width; Crowned Roller Surface; Stud Type; 16MM Stud Diameter; M8 Thread; Standard Stud; Sealed; Ball Bearing; No Hex Socket
Roller Width
0.433 Inch | 11 Millimeter
Stud Diameter
0.63 Inch | 16 Millimeter
Roller Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh