MCGILL
MCGILL
CCYR 1 S
MCGILL MCGILL
Description
CCYR 1 S CAM FOLLOWER BEARING ; 5/16" BORE 1" ROLLER DIAMETER
Cam Follower Bearing; 5/16" Bore; 1" Roller Diameter; 5/8" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
4100510000
BDI #
1402444
Details
22.77
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/CCYR-1-S/p/1402444
Your Price
$ 22.77 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.051
EAN
0726166056582
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CCYR 1 S
Manufacturer Internal Number
4100510000
Weight / LBS
0.113
Long Description
Cam Follower Bearing; 5/16" Bore; 1" Roller Diameter; 5/8" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
0.625 Inch | 15.875 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Roller Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh