MCGILL
MCGILL
CYR 1 7/8
MCGILL MCGILL
Description
CYR 1 7/8 CAM FOLLOWER BEARING ; 1/2" BORE 1-7/8" RLR DIA 1" RLR WD
Cam Follower Bearing; 1/2" Bore; 1-7/8" Roller Diameter; 1" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Part #
4170100000
BDI #
344125
Details
34.02
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/CYR-1-7-8/p/344125
Your Price
$ 34.02 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.318
EAN
0726166057411
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CYR 1-7/8
Manufacturer Internal Number
4170100000
Weight / LBS
0.7
Long Description
Cam Follower Bearing; 1/2" Bore; 1-7/8" Roller Diameter; 1" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Bore
0.5 Inch | 12.7 Millimeter
Roller Width
1 Inch | 25.4 Millimeter
Roller Diameter
1.875 Inch | 47.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh