1411834
Cam Follower and Track Roller - Yoke Type
INA
INA
LFR5206-20-2Z
INA INA
Description
LFR5206-20-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE
Cam Follower Bearing; 25MM Bore; 72MM Roller Diameter; 23.8MM Roller Width; Gothic Arch Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Part #
LFR5206-20-2Z
BDI #
1411834
Details
236.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LFR5206-20-2Z/p/1411834
Your Price
$ 236.34 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.43
EAN
4012802786125
Product Group - BDI
B04120
Roller Surface Profile
Gothic Arch Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Gap Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LFR5206-20-2Z
Weight / LBS
0.551
Long Description
Cam Follower Bearing; 25MM Bore; 72MM Roller Diameter; 23.8MM Roller Width; Gothic Arch Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Bore
0.984 Inch | 25 Millimeter
Roller Diameter
2.835 Inch | 72 Millimeter
Roller Width
0.937 Inch | 23.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh