![NUTR30-X-A](/medias/INDXXXCMFLRX-YK-FLT-CR2-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTR8aW1hZ2UvanBlZ3xhRFZtTDJnek1TOHhNREkwTURNM05qZzVOelUyTmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUmt4VVgwTlNNbDlHUTE4ek1EQjRNekF3TG1wd1p3fGYwYzY5ZDE3ZWE5MzgyMGRjYzM4Mjc5N2QxMDYwN2ZkOTRiNjZlOGQ3NjBjYmZiOTg5NTE4Mzc0M2I4MmY4ZTg)
![NUTR30-X-A](/medias/INDXXXCMFLRX-YK-FLT-CR2-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTR8aW1hZ2UvanBlZ3xhRFZtTDJnek1TOHhNREkwTURNM05qZzVOelUyTmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUmt4VVgwTlNNbDlHUTE4ek1EQjRNekF3TG1wd1p3fGYwYzY5ZDE3ZWE5MzgyMGRjYzM4Mjc5N2QxMDYwN2ZkOTRiNjZlOGQ3NjBjYmZiOTg5NTE4Mzc0M2I4MmY4ZTg)
INA
INA
NUTR30-X-A
INA INA
Description
NUTR30-X-A CAM FOLLOWER BEARING ; 30MM BORE 62MM RLR DIA
Cam Follower Bearing; 30MM Bore; 62MM Roller Diameter; 28MM Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Part #
NUTR30-X-A
BDI #
1175933
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
96.41
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NUTR30-X-A/p/1175933
Your Price
$ 96.41 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.463
EAN
4012802419016
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Inner Ring | Labyrinth Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NUTR30X
Weight / LBS
1.025
Long Description
Cam Follower Bearing; 30MM Bore; 62MM Roller Diameter; 28MM Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Roller Diameter
2.441 Inch | 62 Millimeter
Bore
1.181 Inch | 30 Millimeter
Roller Width
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh