Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MA5212TV https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-STL-PL2R-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc3NXxpbWFnZS9qcGVnfGFEazJMMmhtTWk4eE1EYzJOalkyTnpjM05qQXpNQzlKVGtSWVdGaENVa2RZV0ZoZlExSXhYMU5VVEY5UVRESlNYek13TUhnek1EQXVhbkJufDQyMDZiYzg3MmVlZTg0Nzk0ZWUzNmNiMjVkOGI4N2Y0YTkwMTIyMjc3OGE0M2RkNDBiNzc1NzEwMGEzNjFmZGQ
582597 Cylindrical Roller Bearings 

LINKBELT LINKBELT

MA5212TV

Description

MA5212TV CYLINDRICAL ROLLER BEARING ; 60MM BORE 110MM OD 36.525 WID RBEC 1

Cylindrical Roller Bearing; 60MM Bore; Straight; 110MM Outside Diameter; 36.525MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance

Part #

MA5212TV

BDI #
582597

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
1.93
EAN
0662327053017
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
Inner Ring - Both Sides
Rolling Element
Cylindrical Roller Bearing
Profile
Complete with Outer and Inner Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Plain Inner Ring | Outer Ring with 2 Retaining Rings | Cage on Outer Ring ID | Standard Capacity | Wide Width | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MA5212TV
Manufacturer Internal Number
7505301
Weight / LBS
3.078
Long Description
Cylindrical Roller Bearing; 60MM Bore; Straight; 110MM Outside Diameter; 36.525MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; Inner Ring - Both Sides Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Outside Diameter
4.331 Inch | 110 Millimeter
Width
1.438 Inch | 36.525 Millimeter
Bore
2.362 Inch | 60 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh