https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IASSY-STL-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjR8aW1hZ2UvanBlZ3xhRGczTDJnMU1pOHhNREl6TlRnM01qZ3pOelkyTWk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBsQlUxTlpYMU5VVEY4eVVrSmZNekF3ZURNd01DNXFjR2N8MTM0NDQzZTMwMDM4YmVlZDlhZGM5ZWE5MmJkODBlYTEyMjM2ZDgzN2JiZjcxMzkxZDZhZDA3NTU4Y2E1ODc1Mw
https://www.bdiexpress.com/medias/INDXXXBRGXXX-CR1-IASSY-STL-2RB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjR8aW1hZ2UvanBlZ3xhRGczTDJnMU1pOHhNREl6TlRnM01qZ3pOelkyTWk5SlRrUllXRmhDVWtkWVdGaGZRMUl4WDBsQlUxTlpYMU5VVEY4eVVrSmZNekF3ZURNd01DNXFjR2N8MTM0NDQzZTMwMDM4YmVlZDlhZGM5ZWE5MmJkODBlYTEyMjM2ZDgzN2JiZjcxMzkxZDZhZDA3NTU4Y2E1ODc1Mw
LINKBELT
LINKBELT
MU5211X
LINKBELT LINKBELT
Description
MU5211X CYLINDRICAL ROLLER BEARING ; POR
Cylindrical Roller Bearing; 55MM Bore; Straight; 88MM Outside Diameter; 33.35MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Part #
2019967
BDI #
579574
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cylindrical-Roller-Bearings/MU5211X/p/579574
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171547
Weight / Kilogram
0.69
EAN
0662327059101
Product Group - BDI
B04144
Bore Profile
Straight
Cage Material
Steel
Precision Class
RBEC 1 | ISO P0
Number of Rows of Rollers
Single Row
Separable
No
Rolling Element
Cylindrical Roller Bearing
Profile
Roller Assembly with Inner Ring - No Outer Ring
Snap Ring
No
Internal Clearance
C0-Medium
Retainer
Yes
Relubricatable
Yes
Inch - Metric
Metric
Other Features
2 Rib Inner Ring | Cage on Inner Ring OD | Standard Capacity | Wide Width | Light Series
Category - BDI
Cylindrical Roller Bearing
Harmonized Tariff Code
8482.50.00.00
Noun
Bearing
Keyword String
Cylindrical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
MU5211X
Manufacturer Internal Number
7505910
Weight / LBS
1.51
Long Description
Cylindrical Roller Bearing; 55MM Bore; Straight; 88MM Outside Diameter; 33.35MM Width; Steel Cage; RBEC 1 | ISO P0; Single Row; No Separable; No Snap Ring; Relubricatable; Retainer; C0-Medium Internal Clearance
Bore
2.165 Inch | 55 Millimeter
Width
1.313 Inch | 33.35 Millimeter
Outside Diameter
3.465 Inch | 88 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

